Skip Content
PRESS RELIEF VALVE,3/4 X 1 IN,75PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESS RELIEF VALVE,3/4 X 1 IN,75PSI

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X151
  • Mfr. Model # 26X151
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Standards ASME SectionIV Rated
  • Spring Material Stainless Steel
  • Item Pressure Relief Valve
  • Seat Material Bronze
  • Disc Material Silicone
  • Application For Pressure Protection of Hot Water Heating Boilers
  • BtuH 1,886,000
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Body Material Iron
  • Pressure Range 30 - 75 PSI
  • Overall Height 5-5/8"
  • Inlet Type FNPT
  • Overall Length 3"
  • Outlet Type FNPT
  • Factory Set Pressure 75 PSI
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Test Lever Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list