Skip Content
PRESS.RELIEF VALVE,2X21/2IN,5,250,0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESS.RELIEF VALVE,2X21/2IN,5,250,0

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AZD5
  • Mfr. Model # 3AZD5
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.95 lbs

Technical Specs

  • Standards ASME, Military Spec MIL-V-18634B, Type I , Class 3A, Style A
  • Disc Material Buna
  • Item Pressure Relief Valve
  • Seat Material Nonmetallic Disc to Metal
  • Spring Material Brass
  • Application For Pressure Protection of Hot Water Heating Boilers
  • BtuH 5,250,000
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Body Material Cast Iron
  • Inlet Type FNPT
  • Overall Length 6-3/4"
  • Overall Height 11-5/8"
  • Pressure Range 30 - 75 PSI
  • Outlet Type FNPT
  • Factory Set Pressure 30 PSI
  • Outlet Size 2-1/2"
  • Test Lever Yes
  • Inlet Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list