PRESS RELIEF VALVE,2 X 2 IN,75PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PRESS RELIEF VALVE,2 X 2 IN,75PSI

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X192
  • Mfr. Model # 26X192
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.3 lbs

Technical Specs

  • Disc Material Silicone
  • Spring Material Stainless Steel
  • Seat Material Bronze
  • Standards ASME SectionIV Rated
  • Item Pressure Relief Valve
  • Application For Pressure Protection of Hot Water Heating Boilers
  • BtuH 7,770,000
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Body Material Bronze
  • Overall Height 11-5/8"
  • Overall Length 6-1/4"
  • Pressure Range 30 - 150 PSI
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Test Lever Yes
  • Outlet Size 2"
  • Inlet Size 2"
  • Factory Set Pressure 75 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list