PRESS RELIEF VALVE,2 X 2 IN,50PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESS RELIEF VALVE,2 X 2 IN,50PSI

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X191
  • Mfr. Model # 26X191
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.2 lbs

Technical Specs

  • Seat Material Bronze
  • Standards ASME SectionIV Rated
  • Item Pressure Relief Valve
  • Disc Material Silicone
  • Spring Material Stainless Steel
  • Application For Pressure Protection of Hot Water Heating Boilers
  • BtuH 5,575,000
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Body Material Bronze
  • Inlet Type FNPT
  • Pressure Range 30 - 150 PSI
  • Overall Length 6-1/4"
  • Overall Height 11-5/8"
  • Outlet Type FNPT
  • Test Lever Yes
  • Factory Set Pressure 50 PSI
  • Outlet Size 2"
  • Inlet Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list