Skip Content
PRESS RELIEF VALVE,2 X 2 IN,100PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESS RELIEF VALVE,2 X 2 IN,100PSI

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X193
  • Mfr. Model # 26X193
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.35 lbs

Technical Specs

  • Item Pressure Relief Valve
  • Disc Material Silicone
  • Standards ASME SectionIV Rated
  • Seat Material Bronze
  • Spring Material Stainless Steel
  • Application For Pressure Protection of Hot Water Heating Boilers
  • BtuH 9,970,000
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Body Material Bronze
  • Inlet Type FNPT
  • Overall Height 11-5/8"
  • Pressure Range 30 - 150 PSI
  • Overall Length 6-1/4"
  • Outlet Type FNPT
  • Outlet Size 2"
  • Test Lever Yes
  • Factory Set Pressure 100 PSI
  • Inlet Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list