PRESS RELIEF VALVE,2 X 2-1/2 IN,75P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESS RELIEF VALVE,2 X 2-1/2 IN,75P

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X161
  • Mfr. Model # 26X161
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.75 lbs

Technical Specs

  • Item Pressure Relief Valve
  • Seat Material Bronze
  • Standards ASME SectionIV Rated
  • Spring Material Stainless Steel
  • Disc Material Silicone
  • Application For Pressure Protection of Hot Water Heating Boilers
  • BtuH 10,700,000
  • Body Material Iron
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Overall Height 11-5/8"
  • Inlet Type FNPT
  • Overall Length 6-3/4"
  • Pressure Range 30 - 75 PSI
  • Outlet Type FNPT
  • Inlet Size 2"
  • Factory Set Pressure 75 PSI
  • Outlet Size 2-1/2"
  • Test Lever Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list