Skip Content
PRESS KING PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRESS KING PIN

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC4240
  • Mfr. Model # 4240
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 114.0 lbs

Technical Specs

  • Capacity (Tons) 30
  • Application Removes Corroded Kingpins and Anchor Pins
  • Includes Hydraulic Hand Pump, Hose, Hose Half Coupler, Power Twin 30-Ton Ram, Anchor Pin Adapter
  • Height (In.) 27-1/2
  • Item Pin Remover
  • Width (In.) 8-1/2
  • Type Hydraulic
  • Used For Trucks and Buses

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list