Skip Content
PRESS HYDRAULIC C-CLAMP 5 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESS HYDRAULIC C-CLAMP 5 TON

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPA205
  • Mfr. Model # A205
  • UNSPSC # 27112120
  • CATALOGUE PAGE # 2921
  • Shipping Weight 14.35 lbs

Product Details

C-Clamp, Series 205, Size (In.) 6-1/2, Throat Depth (In.) 2, Load Capacity (Lb.) 20,000, Clamp Type C, Body Material Steel, Yellow, Enamel Paint

Technical Specs

  • Item C-Clamp
  • Body Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list