PRESS HYDRAULIC C-CLAMP 10 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESS HYDRAULIC C-CLAMP 10 TON

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPA210
  • Mfr. Model # A-210
  • UNSPSC # 27121501
  • CATALOGUE PAGE # 2921
  • Shipping Weight 37.6 lbs

Product Details

C-Clamp Press, Frame Capacity (Tons) 10, Frame Type C-Clamp, Total Height (In.) 16.00, Total Width (In.) 3.25, Working Height (In.) 9.00, Working Width (In.) 3.25, Overall Height (In.) 16.00, Operational In All Positions, Maintenance and Production, Inclu

Technical Specs

  • Item C-Clamp Press

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list