Skip Content
PRESS H-FRAME HYDRAULIC 10 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESS H-FRAME HYDRAULIC 10 TON

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPIPA1220
  • Mfr. Model # IPA1220
  • UNSPSC # 15121504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 192.0 lbs

Product Details

Hvy-Dty Ind. Hydraulic H Frame Press Set, Frame Cap. (Tons) 10, Frame Type Hvy-Dty Welded, 4Z487 Cyl., Cyl. Type Single, Cyl. Stroke (In.) 10, Roller Head Dsgn., Base L (In.) 24.88, Base Width (In.) 18.63, Bed H (In.) 40, 2LML7 Pump, Pump Type Air, Total

Technical Specs

  • Application General Maintenance, Intermittent Use
  • Features Heavy Duty Welded
  • Includes H-Frame Press, Cylinder, XA11 Turbo Air Hydraulic Pump, Hose, Load Gauge and Gauge Adapter
  • Overall Height 52"
  • Item H-Frame Presses
  • Cylinder Type Single Action
  • Pump ENPPATG1102N
  • Pump Type Air
  • Cylinder ENPRC1010
  • Base Length 25"
  • Total Height 52"
  • Cylinder Stroke 10"
  • Base Width 18-5/8"
  • Total Width 24-7/8"
  • Ram Travel 10"
  • Frame Capacity 10 tons
  • Working Width 18-5/8"
  • Working Height 40"
  • Frame Type H Frame
  • Reservoir Capacity 61 cu. In.
  • Strokes to Extend Piston 1 In 1.5
  • Bed Height 40"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list