Skip Content
PRESS FIT NEODYMIUM MAGNET 6MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESS FIT NEODYMIUM MAGNET 6MM

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNPF06N
  • Mfr. Model # PF06N
  • UNSPSC # 31380000
  • CATALOGUE PAGE # 659
  • Shipping Weight 0.02 lbs

Product Details

Earth Neodymium Parallel 2-Pole Magnet Encased in a brass insulated cup. Ideal for press fit applications.

Technical Specs

  • Includes Brass Insulated
  • Item Fixture Magnet
  • Material Rare Earth
  • Overall Length 25/32"
  • Thickness 0.787"
  • Diameter 15/64"
  • Casing Material Brass
  • Max. Pull 1.5 lbs.
  • Stability Temp. 180 Degrees F
  • Wall Thickness 0.03

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list