Skip Content
PRESS FIT NEODYMIUM MAGNET 13MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESS FIT NEODYMIUM MAGNET 13MM

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNPF13N
  • Mfr. Model # PF13N
  • UNSPSC # 31380000
  • CATALOGUE PAGE # 659
  • Shipping Weight 0.04 lbs

Product Details

Earth Neodymium Parallel 2-Pole Magnet Encased in a brass insulated cup. Ideal for press fit applications.

Technical Specs

  • Material Rare Earth
  • Thickness 0.787"
  • Item Fixture Magnet
  • Overall Length 25/32"
  • Includes Brass Insulated
  • Casing Material Brass
  • Diameter 1/2"
  • Max. Pull 13 lbs.
  • Stability Temp. 180 Degrees F
  • Wall Thickness 0.06

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list