Skip Content
PRESS-FIT BALL PLUNGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESS-FIT BALL PLUNGER

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WING09/NI
  • Mfr. Model # G09/NI
  • UNSPSC # 31162301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Ball Size (In.) 0.2
  • End Force Final (Lb.) 2.58
  • Type Short
  • Body Stainless Steel
  • Body Width (In.) 0.24
  • End Force Initial (Lb.) 1.23
  • Ball Travel (In.) 0.06
  • Ball Material Stainless Steel
  • Spring Stainless Steel
  • Function Ball Plungers Have a Ball Instead of a Nose and No Knob, The Shallow Depth of the Ball Allows for Easy Movement in and Out of Position, But They do Not Perform Well with Heavy Loads
  • Finish Stainless Steel
  • Item Ball Plungers
  • Plunger Dia. (In.) 0.20
  • Plunger Stainless Steel European Standard 1.3541
  • Plunger Travel (In.) 0.06