!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
10 TON BENCH PRESS W/ PA133

10 TON BENCH PRESS W/ PA133

ENERPAC

10 TON BENCH PRESS W/ PA133 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
10 TON BENCH PRESS W/ PA133

10 TON BENCH PRESS W/ PA133

ENERPAC

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ENPIPA1022
  • Mfr. Model # IPA-1022
  • UNSPSC # 27121500
  • CATALOGUE PAGE # 2013
  • Shipping Weight 140.0 lbs

Product Details

Hydraulic Bench Press Set, Frame Cap. 10 Tons, Cyl. Stroke 10 In, Ram Travel 10 In, Cyl. Type Single, Bench Frame Dsgn., Hvy-Dty Welded Frame Type, 6 Ft Hose Sz., Air Pump Type, Reservoir Cap. 36 Cu In, Total H 25 5/8 In, Total Width 18 3/4 In, Working H

Technical Specs

  • Item Bench Presses
  • Frame Type Bench Frame
  • Cylinder Type Single Action
  • Overall Height 25-5/8"
  • Includes Bench Press and HC7206 Thermoplastic Hose
  • Base Length 18-3/4"
  • Distance Between Uprights 15 in
  • For Use With Cylinder Mfr. No. RC1010
  • Max. Ram-to-Table Distance 15-3/8 in
  • Pressure 10 tons/10,000 psi
  • Reservoir Capacity 36 cu. In.
  • Pump Type Air
  • Frame Capacity 10 tons
  • Stroke 1-1/2 in
  • Overall Length 18-3/4 in
  • Application General Maintenance, Intermittent Use
  • Base Width 3-1/4"
  • Features Heavy Duty Welded Frame
  • Hose Length 6 ft.
  • Overall Width 5-3/4 in
  • Pump ENPPA133
  • Voltage BlankValue

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list