PRESS BENCH 12 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESS BENCH 12 TON

CANBUILT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBUPP1200
  • Mfr. Model # PP1200
  • UNSPSC # 24101605
  • CATALOGUE PAGE # 2921
  • Shipping Weight 140.0 lbs

Product Details

12 ton bench press, manual hydraulic pump, 12 ton capacity 2-3/4 inches clear thru bed, overall height 28 inches, inside width 14-1/4 inches.

Technical Specs

  • Item Manual Hydraulic Bench Press
  • Pump Handle Effort @ Rated Capacity (Lb.) 12 tons
  • Base Length 21-3/8"
  • Cylinder Stroke 6"
  • Includes 12 tons Press with 12 tons Pump and Hose
  • Application Automotive and Industrial Shop
  • Features Allows Full Capacity, Off Centre Pressing, Prevents Use Beyond Rated Capacity, Quick Disconnects on Hose Enables Use of Hydraulics Elsewhere
  • Frame Type Press
  • Overall Height 38"
  • Cylinder Type Manual Hydraulic
  • Cylinder 12 tons
  • Pump Yes
  • Pump Type Hydraulic
  • Base Width 17"
  • Total Height 38"
  • Frame Capacity 12 tons
  • Total Width 22"
  • Bed Height 17"
  • Height with Screw Extension 17"
  • Working Height 21-1/2 Max

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list