PRESS,ARBOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESS,ARBOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZM98
  • Mfr. Model # 3ZM98
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Item Portable Arbor Press
  • Max. Spread (In.) 2-1/2" Outside Diameter
  • For Use With External Bearings/Bushings
  • Capacity 3
  • Function Removes or Inserts Press Fit Components such as Bushings, Bearings, Commutators, Fan Blades and Seals from Shafting
  • Reach 5 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list