Skip Content
PRESS ARBOR 3 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESS ARBOR 3 TON

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3Z949
  • Mfr. Model # 3Z949
  • UNSPSC # 23161513
  • CATALOGUE PAGE # 654
  • Shipping Weight 120.0 lbs

Technical Specs

  • Anvil Dia. Work Area (In.) 6-5/8
  • Base Size (In.) 9-1/2 x 17-3/4
  • Depth (In.) 17-3/4
  • Features Removable 4 Position Rotating Anvil, Large-toothed Rack. a Magnetic Insert to Hold the Punch.
  • Item Arbor Press
  • Height (In.) 21-1/4
  • Max. Work Height (In.) 12-1/4
  • Range of Slot Widths (In.) 1 - 2
  • Ram Dimensions (In.) 1-1/2 x 1-1/2
  • Swing (In.) 12
  • Table Work Surface (In.) 8-1/8 x 8-1/2
  • Width (In.) 9-1/2
  • Construction Cast Iron
  • Force in Tons 3
  • Ram Hole Dia. x Depth (In.) 1/2 x 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list