Skip Content
PRESS ARBOR 2 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESS ARBOR 2 TON

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4Z329
  • Mfr. Model # 4Z329
  • UNSPSC # 23161513
  • CATALOGUE PAGE # 654
  • Shipping Weight 72.6 lbs

Product Details

Arbor Press, Force in Tons 2, Swing (In.) 11, Table Work Surface (In.) 7-1/4 x 6, Anvil Dia. Work Area (In.) 6-3/4, Range of Slot Widths (In.) 3/32 - 2-13/64, Max. Work Height (In.) 8, Ram Dimensions (In.) 1-1/4 x 1-1/4, Ram Hole Dia. x Depth (In.) 1/2 x 1, Height (In.) 15, Width (In.) 7-7/8, Depth (In.) 15-3/4, Base Size (In.) 7-7/8 x 15-3/4, Cast Iron Construction, Features Removable 4 Position Rotating Anvil, Large-toothed Rack. A magnetic insert to hold the punch.

Technical Specs

  • Anvil Dia. Work Area (In.) 6-3/4
  • Depth (In.) 15-3/4
  • Features Removable 4 Position Rotating Anvil, Large-toothed Rack, a Magnetic Insert to Hold the Punch.
  • Base Size (In.) 7-7/8 x 15-3/4
  • Item Arbor Press
  • Max. Work Height (In.) 8
  • Height (In.) 15
  • Ram Dimensions (In.) 1-1/4 x 1-1/4
  • Swing (In.) 11
  • Range of Slot Widths (In.) 3/32 - 2-13/64
  • Table Work Surface (In.) 7-1/4 x 6
  • Force in Tons 2
  • Ram Hole Dia. x Depth (In.) 1/2 x 1
  • Construction Cast Iron
  • Width (In.) 7-7/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list