Skip Content
PRESS ACCESSORY V-BLOCK 25/30 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESS ACCESSORY V-BLOCK 25/30 TON

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPA130
  • Mfr. Model # A130
  • UNSPSC # 27121502
  • CATALOGUE PAGE # 2921
  • Shipping Weight 46.6 lbs

Product Details

V Block Set, 25 and 30 ton, Steel, Length (In.) 11.25, Width (In.) 2, Height (In.) 4, Cut Out Length (In.) 3, Cut Out Height (In.) 1.5, Cut Out Width (In.) 2, For Use With 25 and 30 ton H-Frame Presses

Technical Specs

  • Cut Out Height (In.) 1.5
  • Cut Out Length (In.) 3
  • For Use With 25 and 30 ton H-Frame Presses
  • Cut Out Width (In.) 2
  • Item V Block Set
  • Length (In.) 11.25
  • Material Steel
  • Package Quantity 2
  • Height (In.) 4
  • Size 25 and 30 ton
  • Width (In.) 2.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list