Skip Content
PRESS ACCESSORY V-BLOCK 100-TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESS ACCESSORY V-BLOCK 100-TON

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPA175
  • Mfr. Model # A175
  • UNSPSC # 27121502
  • CATALOGUE PAGE # 2921
  • Shipping Weight 189.0 lbs

Product Details

V Block Set, 75 and 100 ton, Steel, Length (In.) 18, Width (In.) 3, Height (In.) 6, Cut Out Length (In.) 4.25, Cut Out Height (In.) 2.125, Cut Out Width (In.) 3, For Use With 75 and 100 ton H-Frame Presses

Technical Specs

  • For Use With 75 and 100 ton H-Frame Presses
  • Cut Out Width (In.) 3
  • Cut Out Height (In.) 2.125
  • Cut Out Length (In.) 4.25
  • Height (In.) 6
  • Item V Block Set
  • Material Steel
  • Length (In.) 18.00
  • Width (In.) 3.00
  • Package Quantity 2
  • Size 75 and 100 ton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list