Skip Content
Discontinued with Replacement
PRESPRAY LIQUID CARPET 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRESPRAY LIQUID CARPET 4L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XDCJ830-4L
  • Mfr. Model # J830-4L
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.92 lbs
Suggested Replacement Product
ALL-IN CARPET CARE TGY 4L

Price: NA

Product Details

Carpet Prespray designed to loosen hard to clean soil from carpets. Use prior to cleaning with hot water or steam cleaning equipment. No excessive foaming and safe to use on commercial and domestic including commercial nylon and oleofin carpets.

Technical Specs

  • Size 4 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list