PRESOLVE ORANGE DEGREASER 591ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESOLVE ORANGE DEGREASER 591ML

LPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPSC01422
  • Mfr. Model # C01422
  • UNSPSC # 47131825
  • CATALOGUE PAGE # 1608
  • Shipping Weight 1.25 lbs

Product Details

Presolve cleaner/degreaser in a non-aerosol trigger spray bottle is a natural based solvent. Contains no CFC's and is safe on all metals and most plastics. 624 grams.

Technical Specs

  • Item 591 mL Trigger Spray
  • For Use With Air Compressors, Air Conditioning, Compressors, Appliances, Bearings, Brakes, Cables, Chains, Clutches, Coils, Controls, Conveyors, Electric Motors, Engines, Forklifts, Gauges, Gear Drives, Gears, Generators, Hand Trucks, Heavy Equipment, High Voltage, Cable Connectors, Pneumatic Hand Tools, Pulleys, Springs, Starters, Welding Instruments
  • Colour Orange
  • Flash Point (F) 104 Degrees F
  • Package Quantity 12
  • Type Liquid
  • Size 20 fl. oz.
  • Container Size 591mL
  • Standards AMS 1525B, Airbus SIL 20-006 Rev.2
  • Removes Grease, Tars, and Oils

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list