Skip Content
PRESET TIMER + CYCLE COUNTER W/BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESET TIMER + CYCLE COUNTER W/BACK

RED LION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13C893
  • Mfr. Model # 13C893
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Connector Type Screw Terminal
  • Accuracy +/-0.01%
  • Depth 1.71"
  • Includes Instructions
  • Item Digital Panel Meter
  • Style Collar
  • Type Timer
  • Display Backlit Red/Green LCD
  • Display Digits 7
  • Use With CUB5RLY0, CUB5COM1, CUB5COM2
  • Display Span 9999999
  • Input Range Programmable
  • Mounting Clip
  • NEMA Rating NEMA 4X / IP65
  • Relays 1
  • True RMS No
  • Interface RS485, RS232
  • Power Required 9 to 28VDC
  • Manufacturers Warranty Length 2 Years

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list