Skip Content
PRESET 5-BUTTON TIMER SWITCH,15 MIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRESET 5-BUTTON TIMER SWITCH,15 MIN

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DXW8
  • Mfr. Model # 5DXW8
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour White, Ivory, Light Almond
  • HP @ 120V 1
  • Item TIMER
  • Max. On/Off Cycles 1
  • Number of Gangs 1
  • Max. Time Setting 15 min.
  • Style Wall Switch
  • Standards UL/CSA
  • Watts 1800
  • Voltage 120
  • Type of Switch Mechanical
  • Amps 20
  • Min. Time Setting 2 min.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list