Skip Content
PRES WASH HAND HELD 5 HP 2300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRES WASH HAND HELD 5 HP 2300PSI

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWHD2323P
  • Mfr. Model # HD2323P
  • UNSPSC # 47121805
  • CATALOGUE PAGE # 2898
  • Shipping Weight 160.0 lbs

Product Details

This gasoline-powered hand held unit delivers up to 2,400 PSI with the added independance afforded by reliable Honda gasoline engines.

Technical Specs

  • Engine Brand Honda GC160
  • Operating Pressure 2400 PSI
  • HP 5
  • Burner Fuel Gasoline
  • Item Pressure Washer
  • Pump Type Axial
  • Hose Dimensions 25 ft.
  • Starter Type Recoil
  • Power Type Gas
  • Pressure Washer Flow Rate 2.3 gpm
  • Pressure Washer Style Carry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list