Skip Content
PRES WASH HAND HELD 2 HP 1400PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRES WASH HAND HELD 2 HP 1400PSI

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWHD1814ED
  • Mfr. Model # HD1814ED
  • UNSPSC # 47121805
  • CATALOGUE PAGE # 2897
  • Shipping Weight 95.0 lbs

Product Details

These light-industrial hand held units are significantly more rugged than typical consumer substitutes and are built with durable steel frames. Hand-held models come with a dependable axial pump, high pressure hose, a stainless steel wand and detergent injector with brass soap nozzle.

Technical Specs

  • Amps AC 20
  • HP 2
  • Volts/Phase 120 V/1
  • Operating Pressure 1,400 PSI
  • Height 22"
  • Includes Remote On-Off Switch, Stainless Steel Wand
  • Item Pressure Washer
  • Length 16"
  • Width 24"
  • Hose Dimensions 25 ft.
  • Pump Drive Direct
  • Standards UL, CSA, CETA
  • Pump Type Comet Axial
  • Net Weight 95 lbs.
  • Usable Hours per Week 20+
  • Piston Material Ceramic
  • Warranty 1 yr.
  • Power Type Electric
  • Pressure Washer Flow Rate 1.8 gpm
  • Pressure Washer Style Carry
  • Pressure Washer Duty Rating Light Duty (0 - 1,999 PSI)
  • Pressure Washer Water Type Cold
  • Detergent Injection System Yes
  • Pressure Washer HP Range 2 - 3.9 HP

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list