Skip Content
PRES WASH HAND HELD 1.5 HP 1000PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRES WASH HAND HELD 1.5 HP 1000PSI

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWHD2010ED
  • Mfr. Model # HD2010ED
  • UNSPSC # 47121805
  • CATALOGUE PAGE # 2897
  • Shipping Weight 80.0 lbs

Product Details

These light-industrial hand held units are significantly more rugged than typical consumer substitutes and are built with durable steel frames. Hand-held models come with a dependable axial pump, high pressure hose, a stainless steel wand and detergent injector with brass soap nozzle.

Technical Specs

  • Amps AC 15
  • Volts/Phase 120 V/1
  • HP 1-1/2
  • Operating Pressure 1,000 PSI
  • Height 24"
  • Includes Stainless Steel Wand, (5) Quick Connect Nozzles, Trigger Gun
  • Item Pressure Washer
  • Length 35"
  • Width 21"
  • Hose Dimensions 50 ft.
  • Plug Type 5-15P
  • Pump Drive Direct
  • Standards UL, CSA
  • Pump Type Karcher Axial
  • Piston Material Ceramic
  • Warranty 1 yr.
  • Usable Hours per Week 20+
  • Power Type Electric
  • Pressure Washer Style Cart
  • Pressure Washer Duty Rating Light Duty (0 - 1,999 PSI)
  • Pressure Washer Flow Rate 2.0 gpm
  • Pressure Washer Water Type Cold
  • Detergent Injection System Yes
  • Net Weight 80 lb.
  • Pressure Washer HP Range 0 - 1.9 HP

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list