Skip Content
PRES WASH CW CAB 120V 2.8GPM1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRES WASH CW CAB 120V 2.8GPM1000

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWHD2810ST-ED-B
  • Mfr. Model # HD2810ST-ED-B
  • UNSPSC # 26101111
  • CATALOGUE PAGE # 2897
  • Shipping Weight 210.0 lbs

Product Details

Our cold-water cabinet units really take the heat, accepting heated water up to 180 degree F. Protected in durable steel cabinets, they demonstrate industrial strength throughout, including belt-drive Karcher crankcase pumps, industrial Baldor motors, and magnetic starters for operator safety. All models are ETL certified to UL and CSA safety standards.

Technical Specs

  • Volts/Phase 120 V/1
  • Operating Pressure 1,000 PSI
  • Flow Rate 2.8 GPM
  • Amps AC 20
  • Item Pressure Washer
  • Standards UL, CSA
  • Detergent Injection Siphon Tube
  • Duty Rating Commercial
  • Pressure Washer Flow Rate 2.8 gpm
  • Detergent Injection System Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List