Skip Content
PRES. SW. WATER PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRES. SW. WATER PUMP

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9013FYG2J25M4
  • Mfr. Model # 9013FYG2J25M4
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Technical Specs

  • Action Standard
  • HP @ 1 Phase - 230V 3
  • HP @ 1 Phase - 120V 2
  • Application Water Pump
  • HP @ 3 Phase - 460V 1
  • HP @ 3 Phase - 230V 5
  • Includes Low Pressure Cut-Off (Operates at Approximately 10 psig Below Cut-In and Will Turn Off the Pump)
  • Actuation Type Diaphragm
  • Item Pressure Switch
  • Phase Single/Three
  • Contact Form DPST
  • Port Type 1-Port 1/4" NPS (Female)
  • Temp. Range -22 Degrees - 257 Degrees F
  • Differential 20 - 30 PSI
  • NEMA Rating 1
  • Standards UL/CSA
  • Series 9013FYG
  • Range 5 - 80 PSI
  • IP Rating 54
  • Special Features Low Pressure Cut-Off, General Purpose (Indoor) Enclosure
  • Manual Switch Action Auto/Start/Off
  • Burst Pressure 220 PSI
  • AC Contact Rating 10A @ 575V
  • Factory On/Off Setting 60/80 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list