Skip Content
PRES. SW. INDUSTRIAL S.P.D.T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRES. SW. INDUSTRIAL S.P.D.T

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9012GKW4
  • Mfr. Model # 9012GKW4
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.07 lbs

Technical Specs

  • Action Standard
  • Application Dual Stage
  • Item Pressure Switch
  • Phase Single
  • Port Type 1-Port 1/4" NPT (Female)
  • Actuation Type Diaphragm
  • Temp. Range -10 Degrees - 185 Degrees F
  • Contact Form SPDT
  • NEMA Rating 4, 4X, 13
  • Series 9012G
  • Differential 6 - 30 PSI
  • Range 1.5 - 75 PSI
  • Special Features Nitrile (Buna-N) Diaphragm, Control Circuit Rated, Dual Stage Switch, Water Tight, Dust Tight, Oil Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure
  • Standards UL/CSA
  • Burst Pressure 240 PSI
  • IP Rating 54
  • AC Contact Rating 10A @ 480V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list