Skip Content
PREPRINTED BOTTLE,24 OZ.,WHITE,PK 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PREPRINTED BOTTLE,24 OZ.,WHITE,PK 3

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12Y173
  • Mfr. Model # 12Y173
  • UNSPSC # 52151644
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Colour Green/Clear
  • For Use With Janitorial Cleaning Chemicals
  • Material Polyethylene
  • Item Preprinted Bottle
  • Imprinting Tough Guy, Select Product in Bottle
  • Size 24 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list