Skip Content
PREP AND DRY STORAGE ANALOG HYGROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PREP AND DRY STORAGE ANALOG HYGROME

COOPER ATKINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GUM5
  • Mfr. Model # 5GUM5
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Features HACCP Reference Color Zone Dial
  • Includes Attached Wall Bracket
  • Application Prep and Dry Storage
  • Item Analog Hygrometer
  • Temp. Accuracy (F) +/-2 Degrees
  • Temp. Range (F) 10 Degrees to 80 Degrees
  • Degree Divisions 1 Degrees
  • Mounting Wall
  • Dew Point Range -
  • Temp. Range (C) -
  • Case Material ABS
  • Relative Humidity Range 0 to 100%
  • Scale Color Black
  • Diameter 12"
  • Humidity Accuracy +/-7% from 25 to 49%, +/-5% From 50 to 99%
  • Temp. Accuracy (C) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list