PREMIUM WRKER 6IN MEN - BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PREMIUM WRKER 6IN MEN - BLACK

BAFFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMDIREBMP05BK1A010
  • Mfr. Model # IREBMP05BK1A010
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.46 lbs

Product Details

Premium Worker 6 inch Boots. Acid and oil resistant rubber outsole. Metal-free safety toe, plate and hardware. Waterproof leather. Non-slip laces. -30 degree C rated B-Tek insulation throughout. Frost plate footbed finish. CSA approved Grade 1. Size: 10.

Technical Specs

  • Size 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list