PREMIUM PUMP DK GREEN,HAND HELD,1 T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PREMIUM PUMP DK GREEN,HAND HELD,1 T

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3REN4
  • Mfr. Model # 3REN4
  • UNSPSC # 40151524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • For Use With Mfr. No. 101003, 101005, 101010, 100200, 100201, 100202, 100203, 100204, 100205, 100206, 100207, 100208, 3REG10
  • Includes Outlet Hose, Anti Drip Nozzle, Color Coded Colar
  • Item Premium Pump
  • Outlet Pressure Max. (PSI) -
  • Type Hand Held with 0.5" outlet
  • Working Flow Max. (GPM) -
  • Container Size 3, 5 or 10 Liter Drum
  • Pump Ratio 1:1
  • Output 1 Liter Every 12 Strokes
  • Fluid In/Out NPT (F) -

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list