PREMIUM MINI SWCH,5A,SPDT,ROLLER LE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PREMIUM MINI SWCH,5A,SPDT,ROLLER LE

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A275
  • Mfr. Model # 24A275
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Premium Miniature Snap Switch
  • Housing Material PCT Polyester Thermoplastic
  • Series V-Basic
  • Operating Temp. Range -40 Degrees to 180 Degrees F
  • Operating Force 0.42N
  • Standards UL, CSA, ENEC
  • Max. Pretravel 2.92mm
  • Release Force 0.10 oz.
  • Differential Travel 0.64mm
  • Over Travel 0.06"
  • Watertight - Snap Action Switch No
  • Number of Circuits - Snap Action Switch 1
  • Lever Actuator Length - Snap Action Switch 1.35"
  • Basic Actuator Type - Snap Action Switch Lever
  • Actuator Type - Snap Action Switch Lever, Roller
  • Height - Snap Action Switch 0.63"
  • Width - Snap Action Switch 1.14"
  • Depth - Snap Action Switch 0.40"
  • Mounting Dimension - Snap Action Switch 0.87" Centers
  • Snap Action Switch Type Miniature Snap Action Switch
  • Electrical Connection - Snap Action Switch Quick Connect
  • Contact Form- Switches SPDT
  • AC Contact Rating - Snap Action Switch 5A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list