Skip Content
PREMIUM MINI SWCH,15A,SPDT,PIN PLNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PREMIUM MINI SWCH,15A,SPDT,PIN PLNG

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A257
  • Mfr. Model # 24A257
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Premium Miniature Snap Switch
  • Series V-Basic
  • Operating Force 150 gf max.
  • Operating Temp. Range -40 Degrees to 180 Degrees F
  • Housing Material PCT Polyester Thermoplastic
  • Max. Pretravel 0.047"
  • Release Force 25 gf max.
  • Standards UL, CSA
  • Differential Travel 0.002 to 0.010"
  • Over Travel 0.05"
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Plunger
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Number of Circuits - Snap Action Switch 1
  • Height - Snap Action Switch 0.63"
  • Actuator Type - Snap Action Switch Pin, Plunger
  • Width - Snap Action Switch 1.14"
  • Depth - Snap Action Switch 0.40"
  • Snap Action Switch Type Miniature Snap Action Switch
  • Mounting Dimension - Snap Action Switch 0.87" Centers
  • Electrical Connection - Snap Action Switch Quick Connect
  • Contact Form- Switches SPDT
  • AC Contact Rating - Snap Action Switch 15A @ 240 V
  • DC Contact Rating - Snap Action Switch 0.5 A @ 125 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list