Skip Content
PREMIUM MINI SWCH,15A,SPDT,LNG STRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PREMIUM MINI SWCH,15A,SPDT,LNG STRT

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A253
  • Mfr. Model # 24A253
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Premium Miniature Snap Switch
  • Operating Force 1.59 oz.
  • Series V-Basic
  • Housing Material PCT Polyester Thermoplastic
  • Operating Temp. Range -40 Degrees to 180 Degrees F
  • Standards UL, CSA
  • Max. Pretravel 0.085"
  • Release Force 0.18 oz.
  • Differential Travel 0.06"
  • Over Travel 0.165"
  • Watertight - Snap Action Switch No
  • Lever Actuator Length - Snap Action Switch 2.34"
  • Height - Snap Action Switch 0.63"
  • Basic Actuator Type - Snap Action Switch Lever
  • Number of Circuits - Snap Action Switch 1
  • Actuator Type - Snap Action Switch Lever, Long
  • Width - Snap Action Switch 1.14"
  • Depth - Snap Action Switch 0.40"
  • Snap Action Switch Type Miniature Snap Action Switch
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 0.87" Centers
  • Electrical Connection - Snap Action Switch Quick Connect
  • AC Contact Rating - Snap Action Switch 15A @ 240 V
  • DC Contact Rating - Snap Action Switch 0.5 A @ 125 V

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List