PREMIUM MINI SNAP SWCH,3A,SPDT,PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PREMIUM MINI SNAP SWCH,3A,SPDT,PIN

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A315
  • Mfr. Model # 24A315
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Premium Miniature Snap Switch
  • Housing Material PCT Polyester Thermoplastic
  • Series V-Basic
  • Operating Force 8 oz.
  • Standards UL, CSA, ENEC
  • Operating Temp. Range -40 Degrees to 180 Degrees F
  • Max. Pretravel 0.047"
  • Release Force 2.00 oz.
  • Differential Travel 0.002 to 0.010"
  • Over Travel 0.05"
  • Watertight - Snap Action Switch No
  • Number of Circuits - Snap Action Switch 1
  • Basic Actuator Type - Snap Action Switch Plunger
  • Actuator Type - Snap Action Switch Pin, Plunger
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Height - Snap Action Switch 0.63"
  • Width - Snap Action Switch 1.14"
  • Depth - Snap Action Switch 0.40"
  • Snap Action Switch Type Miniature Snap Action Switch
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 0.87" Centers
  • Electrical Connection - Snap Action Switch Quick Connect
  • AC Contact Rating - Snap Action Switch 3A @ 240 V
  • DC Contact Rating - Snap Action Switch 0.2 A @ 125 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list