Skip Content
PREMIUM MINI SNAP SWCH,3A,SPDT,PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PREMIUM MINI SNAP SWCH,3A,SPDT,PIN

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A298
  • Mfr. Model # 24A298
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Housing Material PCT Polyester Thermoplastic
  • Operating Force 6 to14 oz.
  • Item Premium Miniature Snap Switch
  • Series V-Basic
  • Standards UL, CSA, ENEC
  • Operating Temp. Range -40 Degrees to 180 Degrees F
  • Max. Pretravel 0.047"
  • Over Travel 0.04"
  • Release Force 4.00 oz.
  • Differential Travel 0.002 to 0.010"
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Plunger
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Actuator Type - Snap Action Switch Pin, Plunger
  • Number of Circuits - Snap Action Switch 1
  • Height - Snap Action Switch 0.63"
  • Width - Snap Action Switch 1.14"
  • Depth - Snap Action Switch 0.40"
  • Snap Action Switch Type Miniature Snap Action Switch
  • Mounting Dimension - Snap Action Switch 0.87" Centers
  • Contact Form- Switches SPDT
  • Electrical Connection - Snap Action Switch Quick Connect
  • AC Contact Rating - Snap Action Switch 3A @ 240 V
  • DC Contact Rating - Snap Action Switch 0.2 A @ 250 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list