Skip Content
PREMIUM MATTRESS ENCASEMENT, TWIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PREMIUM MATTRESS ENCASEMENT, TWIN

LOCKUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12H838
  • Mfr. Model # 12H838
  • UNSPSC # 52121504
  • CATALOGUE PAGE # 2204
  • Shipping Weight 1.95 lbs

Technical Specs

  • Colour White
  • Item Premium Mattress Encasement
  • Length 75"
  • Size 39" x 75"
  • Width 39"
  • Protects From Bed Bugs, Dust Mites, Allergies, Waterproof.
  • Standards Certified Medical Device
  • Seam Yes
  • Fabric Terry Cloth
  • Washing Instructions Wash In Cold To Medium Water, Dry On Delicate With Low To Medium Heat. Do Not Dry Clean.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list