Skip Content
PREMIUM LOCKER 5TIER 3WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PREMIUM LOCKER 5TIER 3WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3256-5PT
  • Mfr. Model # U3256-5PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 165.0 lbs

Technical Specs

  • Colour 729 Parchment
  • Finish Powder Coated
  • Handle Type SS Recessed Lift
  • Item Box Locker
  • Material 18 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 15"
  • Overall Width 36"
  • Lock Type Not Included
  • Overall Height 66"
  • Tier Five Tier
  • Legs 6" Legs
  • Hooks per Opening None
  • Opening Height 10-1/2"
  • Opening Depth 14"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Unassembled
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Locker Configuration (3) Wide
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list