Skip Content
PREMIUM LOCKER 5TIER 3WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PREMIUM LOCKER 5TIER 3WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3226-5HG
  • Mfr. Model # U3226-5HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 149.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour 725 Hallowell Gray
  • Handle Type SS Recessed Lift
  • Item Box Locker
  • Overall Depth 12"
  • Material 18 Gauge Door, 24 Gauge Body, Steel
  • Lock Type Not Included
  • Overall Height 66"
  • Overall Width 36"
  • Tier Five Tier
  • Hooks per Opening None
  • Legs 6" Legs
  • Opening Height 10-1/2"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 11"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (3) Wide
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list