Skip Content
PREMIUM LOCKER 3TIER 3WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PREMIUM LOCKER 3TIER 3WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3288-3GM
  • Mfr. Model # U3288-3GM
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 180.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour 705 Green Mist
  • Handle Type SS Recessed Lift
  • Includes Number Plate
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Lock Type Not Included
  • Item Wardrobe Locker
  • Overall Depth 18"
  • Overall Height 78"
  • Tier Triple Tier
  • Hooks per Opening 1 Double
  • Overall Width 36"
  • Opening Height 22-1/4"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Legs 6" Legs
  • Opening Depth 17"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (3) Wide
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list