!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PREMIUM LOCKER 3TIER 1WIDE KD

PREMIUM LOCKER 3TIER 1WIDE KD

HALLOWELL

PREMIUM LOCKER 3TIER 1WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PREMIUM LOCKER 3TIER 1WIDE KD

PREMIUM LOCKER 3TIER 1WIDE KD

HALLOWELL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # HALU1288-3MN
  • Mfr. Model # U1288-3MN
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Item Wardrobe Locker
  • Overall Depth 18"
  • Overall Width 12"
  • Includes Number Plate
  • Opening Height 22 1/4 in
  • Lock Type Not Included
  • Overall Height 78"
  • Handle Type SS Recessed Lift
  • Opening Depth 17 in
  • Opening Width 9 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list