Skip Content
PREMIUM LOCKER 2TIER 3WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PREMIUM LOCKER 2TIER 3WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3256-2PT
  • Mfr. Model # U3256-2PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 144.0 lbs

Technical Specs

  • Colour 729 Parchment
  • Finish Powder Coated
  • Item Wardrobe Locker
  • Handle Type SS Recessed Lift
  • Includes Number Plate
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 15"
  • Overall Height 66"
  • Lock Type Not Included
  • Overall Width 36"
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Tier Double Tier
  • Opening Height 28"
  • Opening Depth 14"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Locker Door Type Louvered
  • Locker Configuration (3) Wide
  • Opening Width 9-1/4"
  • Assembled/Unassembled Unassembled
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list