Skip Content
PREMIUM LOCKER 1TIER 3WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PREMIUM LOCKER 1TIER 3WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3548-1PT
  • Mfr. Model # U3548-1PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 213.0 lbs

Technical Specs

  • Finish Powder Coated
  • Handle Type SS Recessed Lift
  • Colour 729 Parchment
  • Includes Hat Shelf
  • Item Wardrobe Locker
  • Overall Depth 24"
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Tier Single Tier
  • Lock Type Not Included
  • Overall Width 45"
  • Overall Height 78"
  • Hooks per Opening 2 Single, 1 Double
  • Opening Height 69"
  • Legs 6" Legs
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 23"
  • Locker Configuration (3) Wide
  • Opening Width 12-1/4"
  • Assembled/Unassembled Unassembled
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list