Skip Content
PREMIUM LOCKER 1TIER 3WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PREMIUM LOCKER 1TIER 3WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3518-1A-PT
  • Mfr. Model # U3518-1A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 200.0 lbs

Technical Specs

  • Handle Type SS Recessed Lift
  • Colour 729 Parchment
  • Includes Hat Shelf
  • Finish Powder Coated
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 21"
  • Item Wardrobe Locker
  • Lock Type Not Included
  • Overall Height 78"
  • Tier Single Tier
  • Hooks per Opening 2 Single, 1 Double
  • Overall Width 45"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 20"
  • Legs 6" Legs
  • Opening Height 69"
  • Opening Width 12-1/4"
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list