Skip Content
PREMIUM LOCKER 1TIER 3WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PREMIUM LOCKER 1TIER 3WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3256-1A-PT
  • Mfr. Model # U3256-1A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 139.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes Hat Shelf
  • Colour 729 Parchment
  • Handle Type SS Recessed Lift
  • Item Wardrobe Locker
  • Overall Depth 15"
  • Lock Type Not Included
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Height 66"
  • Hooks per Opening 2 Single, 1 Double
  • Tier Single Tier
  • Overall Width 36"
  • Legs 6" Legs
  • Opening Height 57"
  • Opening Depth 14"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Assembled/Unassembled Assembled
  • Opening Width 9-1/4"
  • Locker Door Type Louvered
  • Locker Configuration (3) Wide
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List