PREMIUM LARGE FIRST AID KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PREMIUM LARGE FIRST AID KIT

ASTROPLAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INN1002680
  • Mfr. Model # 1002680
  • UNSPSC # 42172001
  • CATALOGUE PAGE # 2178
  • Shipping Weight 4.4 lbs

Technical Specs

  • Depth 13.97"
  • Height 14.37"
  • Colour Aqua Blue
  • Item Premium First Aid Kit
  • Number of Shelves 3
  • People Served 50
  • Waterproof Yes
  • Standards CE
  • Case Material Plastic ABS
  • Number of Components 127
  • First Aid Kit Primary Application General Purpose
  • First Aid Kit Type Kit
  • People Served Per Kit 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list