Skip Content
PREMIUM EFFICIENCY METRIC MOTOR,DF1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PREMIUM EFFICIENCY METRIC MOTOR,DF1

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PGK0
  • Mfr. Model # 5PGK0
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 170.0 lbs

Technical Specs

  • HP 10
  • Full Load Amps 24.0/12.0
  • Nameplate RPM 3600
  • Item Premium Efficiency Metric Motor
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • kW 7.5
  • Nominal Efficiency 90.2%
  • Voltage 230/460V
  • RPM Range 2350-3600
  • Standards UL Recognized (E57948), CSA Certified (LR62104), CE, IEC and NEMA
  • Frame DF132S
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list